
NAMPOWER ADT10038320 Abrasive Disc Brush, Turbine Style, 100mm Diameter, 38mm Trim, 320 Grit
Mfr # ADT10038320
Zoro # G1381629
product price:Â $306.99
/ea
Free Shipping & Returns
Key Features
Bristle Type
Turbine
Abrasive Material
Ceramic and Silicon Carbide
Brush Dia.
100 mm
Abrasive Grit
320
Wire Dia.
0.022 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ADT10038320
Zoro #
G1381629
UPC #
-
Country of Origin
India
Dimensions
Brush Dia.
100 mm
Wire Dia.
0.022 in
Bristle Trim Length
1 1/2 in
Bristle Length
38 mm
Details
Item
Disc Brush
Bristle Type
Turbine
Abrasive Material
Ceramic and Silicon Carbide
Abrasive Grit
320
Item - Disc Brushes
Disc Brush
Max. RPM
2200
Grit
320
Primary Material Application
Ceramic, Plastic, Wood
Compatible Tool Type
CNC Machine
Operating Speed - Maximum
2,200 RPM
Description
Disc Brush, Product Type Disc Brush, Quick Change System Not Applicable, Bristle Type Turbine, Bristle Material Ceramic, Brush Dia. 100 mm, Wire Dia. 0.022 in, Bristle Length 38 mm, Grit 320, Overall Length Not Applicable, Compatible Tool Type CNC Machine, Color Not Applicable, Primary Material Application Ceramic, Plastic, Wood, Operating Speed - Maximum 2,200 RPM, Shank Length Not Applicable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.