Shop NAMPOWER BRUSH

NAMPOWER ADT1251880 Abrasive Disc Brush, Turbine Style, 125mm Diameter, 18mm Trim, 80 Grit

  • Mfr # ADT1251880

  • Zoro # G7775713


product price:  $240.99
/ea
Free Shipping & Returns

Key Features

Bristle Type
Turbine
Abrasive Material
Ceramic and Silicon Carbide
Brush Dia.
125 mm
Abrasive Grit
80
Wire Dia.
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ADT1251880
Zoro #
G7775713
UPC #
-
Country of Origin
India

Dimensions

Brush Dia.
125 mm
Wire Dia.
0.04 in
Bristle Trim Length
45/64 in
Trim Length
18mm
Bristle Length
18 mm

Details

Item
Disc Brush
Bristle Type
Turbine
Abrasive Material
Ceramic and Silicon Carbide
Abrasive Grit
80
Grit
80
Item - Disc Brushes
Disc Brush
Max. RPM
2000
Color
Black
Compatible Tool Type
CNC Machine
Primary Material Application
Aluminum, Brass, Carbon Steel, Copper, Iron, Stainless Steel
Operating Speed - Maximum
2,000 RPM

Description

Disc Brush, Product Type Disc Brush, Quick Change System Not Applicable, Bristle Type Turbine, Bristle Material Ceramic, Brush Dia. 125 mm, Wire Dia. 0.04 in, Bristle Length 18 mm, Grit 80, Overall Length Not Applicable, Compatible Tool Type CNC Machine, Color Black, Primary Material Application Aluminum, Brass, Carbon Steel, Copper, Iron, Stainless Steel, Operating Speed - Maximum 2,000 RPM, Shank Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.