Shop NAMPOWER BRUSH
See all product information
Create Account
NAMPOWER ADT15038120 Abrasive Disc Brush, Turbine Style, 150mm Diameter, 38mm Trim, 120 Grit
- Mfr # ADT15038120
- Zoro # G7775756
product price:Â
$
462.99
/ea
Free Shipping & Returns
Key Features
Bristle Type
Turbine
Abrasive Material
Ceramic and Silicon Carbide
Brush Dia.
150 mm
Abrasive Grit
120
Wire Dia.
0.04 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADT15038120
- Zoro #
- G7775756
- UPC #
- -
- Country of Origin
- India
- Item
- Wire Wheel
- Bristle Type
- Turbine
- Abrasive Material
- Ceramic and Silicon Carbide
- Abrasive Grit
- 120
- Item - Disc Brushes
- Disc Brush
- Grit
- 120
- Max. RPM
- 1,800 RPM
- Operating Speed - Maximum
- 1,800 RPM
- Primary Material Application
- Ceramic, Plastic, Wood
- Compatible Tool Type
- CNC Machine
- Series
- Nampower
- Product Type
- Disc Brush
- Connector Type
- Unthreaded Hole
Dimensions
- Brush Dia.
- 150 mm
- Wire Dia.
- 0.04 in
- Bristle Trim Length
- 1 1/2 in
- Bristle Length
- 38 mm
- Bristle Diameter
- 0.04 in
- Connector Size
- 25MM
Description
Wire Wheel, Bristle Type Turbine, Product Type Disc Brush, Bristle Material Ceramic, Brush Dia. 150 mm, Grit 120, Face Width Not Applicable, Bristle Diameter 0.04 in, Bristle Length 38 mm, Compatible Tool Type CNC Machine, Primary Material Application Ceramic, Plastic, Wood, Operating Speed - Maximum 1,800 RPM, Shank Length Not Applicable, Color Not Applicable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.