Shop NAMPOWER BRUSH
See all product information
Create Account
NAMPOWER ADT5018120 Abrasive Disc Brush, Turbine Style, 50mm Diameter, 18mm Trim, 120 Grit
- Mfr # ADT5018120
- Zoro # G5519487
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Bristle Type
Turbine
Brush Dia.
50 mm
Wire Dia.
0.04 in
Grit
120
Operating Speed - Maximum
6,500 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADT5018120
- Zoro #
- G5519487
- UPC #
- 843469114433
- Country of Origin
- India
- Item
- Wire Wheel
- Bristle Type
- Turbine
- Grit
- 120
- Operating Speed - Maximum
- 6,500 RPM
- Compatible Tool Type
- CNC Machine
- Primary Material Application
- Ceramic, Plastic, Wood
- Series
- Nampower
- Product Type
- Disc Brush
- Connector Type
- Unthreaded Hole
Dimensions
- Brush Dia.
- 50 mm
- Wire Dia.
- 0.04 in
- Bristle Length
- 18 mm
- Bristle Diameter
- 0.04 in
- Connector Size
- 16MM
Description
Wire Wheel, Bristle Type Turbine, Product Type Disc Brush, Bristle Material Ceramic, Brush Dia. 50 mm, Grit 120, Face Width Not Applicable, Bristle Diameter 0.04 in, Bristle Length 18 mm, Compatible Tool Type CNC Machine, Primary Material Application Ceramic, Plastic, Wood, Operating Speed - Maximum 6,500 RPM, Shank Length Not Applicable, Color Not Applicable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.