NAMPOWER ADT6018320 Abrasive Disc Brush, Turbine Style, 60mm Diameter, 18mm Trim, 320 Grit
- Mfr # ADT6018320
- Zoro # G5519697
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Bristle Type
Turbine
Brush Dia.
60 mm
Wire Dia.
0.022 in
Grit
320
Compatible Tool Type
CNC Machine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADT6018320
- Zoro #
- G5519697
- UPC #
- 843469114495
- Country of Origin
- India
Dimensions
- Brush Dia.
- 60 mm
- Wire Dia.
- 0.022 in
- Bristle Length
- 18 mm
- Bristle Diameter
- 0.022 in
- Connector Size
- 16MM
Details
- Item
- Wire Wheel
- Bristle Type
- Turbine
- Grit
- 320
- Compatible Tool Type
- CNC Machine
- Operating Speed - Maximum
- 5,500 RPM
- Primary Material Application
- Ceramic, Plastic, Wood
- Connector Type
- Unthreaded Hole
- Series
- Nampower
- Product Type
- Disc Brush
Description
Wire Wheel, Bristle Type Turbine, Product Type Disc Brush, Bristle Material Ceramic, Brush Dia. 60 mm, Grit 320, Face Width Not Applicable, Bristle Diameter 0.022 in, Bristle Length 18 mm, Compatible Tool Type CNC Machine, Primary Material Application Ceramic, Plastic, Wood, Operating Speed - Maximum 5,500 RPM, Shank Length Not Applicable, Color Not Applicable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.