NAMPOWER ADT8018120 Abrasive Disc Brush, Turbine Style, 80mm Diameter, 18mm Trim, 120 Grit
- Mfr # ADT8018120
- Zoro # G5519609
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Bristle Type
Turbine
Brush Dia.
80 mm
Wire Dia.
0.04 in
Grit
120
Compatible Tool Type
CNC Machine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADT8018120
- Zoro #
- G5519609
- UPC #
- 843469114518
- Country of Origin
- India
Dimensions
- Brush Dia.
- 80 mm
- Wire Dia.
- 0.04 in
- Bristle Length
- 18 mm
- Connector Size
- 16MM
- Bristle Diameter
- 0.04 in
Details
- Item
- Wire Wheel
- Bristle Type
- Turbine
- Grit
- 120
- Compatible Tool Type
- CNC Machine
- Primary Material Application
- Ceramic, Plastic, Wood
- Operating Speed - Maximum
- 4,000 RPM
- Product Type
- Disc Brush
- Connector Type
- Unthreaded Hole
- Series
- Nampower
Description
Wire Wheel, Bristle Type Turbine, Product Type Disc Brush, Bristle Material Ceramic, Brush Dia. 80 mm, Grit 120, Face Width Not Applicable, Bristle Diameter 0.04 in, Bristle Length 18 mm, Compatible Tool Type CNC Machine, Primary Material Application Ceramic, Plastic, Wood, Operating Speed - Maximum 4,000 RPM, Shank Length Not Applicable, Color Not Applicable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.