Zoro Homepage

NAMPOWER End Brush, 0.500" Dia. 4.88" OA

  • Mfr # AEB125880

  • Zoro # G709575622


product price: $81.49
/ea
Free Shipping & Returns

Key Features

Overall Length
4 7/8 in
Bristle Type
Crimped Wire
Wire Dia.
0.04 in
Color
Yellow
Brush Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEB125880
Zoro #
G709575622
UPC #
843469158833
Country of Origin
United States

Dimensions

Overall Length
4 7/8 in
Wire Dia.
0.04 in
Brush Dia.
1/2 in
Shank Length
3/8 in
Bristle Length
5/8 in
Connector Size
3/8 in

Details

Item
End Brush
Bristle Type
Crimped Wire
Color
Yellow
Series
Nampower
Operating Speed - Maximum
10,000 RPM
Compatible Tool Type
CNC Machine
Primary Material Application
Aluminum, Brass, Bronze, Carbon Steel, Nickel Alloy, Stainless Steel, Titanium
Grit
80

Description

End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Ceramic, Brush Dia. 1/2 in, Wire Dia. 0.04 in, Bristle Length 5/8 in, Grit 80, Overall Length 4 7/8 in, Compatible Tool Type CNC Machine, Color Yellow, Primary Material Application Aluminum, Brass, Bronze, Carbon Steel, Nickel Alloy, Stainless Steel, Titanium, Connector Type Round Shank, Connector Size 3/8 in, Operating Speed - Maximum 10,000 RPM, Series Nampower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.