Zoro Homepage

NAMPOWER End Brush, 2" Dia. 5.250" OAL,

  • Mfr # AEB200100120

  • Zoro # G909935462


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Bristle Type
Crimped Wire
Compatible Tool Type
CNC Machine
Brush Dia.
2 in
Shank Length
1/2 in
Wire Dia.
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEB200100120
Zoro #
G909935462
UPC #
843469158840
Country of Origin
United States

Dimensions

Brush Dia.
2 in
Shank Length
1/2 in
Wire Dia.
0.04 in
Overall Length
5 1/4 in
Abrasive Shank Size
1/2 in
Bristle Length
1 in

Details

Item
End Brush
Bristle Type
Crimped Wire
Compatible Tool Type
CNC Machine
Max. RPM
7,000 RPM
Primary Material Application
Aluminum, Brass, Bronze, Carbon Steel, Nickel Alloy, Stainless Steel, Titanium
Color
Yellow
Series
Nampower

Description

End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Ceramic, Brush Dia. 2 in, Wire Dia. 0.04 in, Bristle Length 1 in, Grit 120, Overall Length 5 1/4 in, Compatible Tool Type CNC Machine, Color Yellow, Primary Material Application Aluminum, Brass, Bronze, Carbon Steel, Nickel Alloy, Stainless Steel, Titanium, Connector Type Round Shank, Connector Size 1/2 in, Operating Speed - Maximum 7,000 RPM, Series Nampower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.