Zoro Homepage

Antenna, Low Profile

  • Mfr # JY267

  • Zoro # G315136057


product price: $15.99
/ea

Key Features

For Use With
EZT-2W
Material
Acrylonitrile Butadiene Styrene
Type
Stubby
Color
Black
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JY267
Zoro #
G315136057
UPC #
860013075668
Country of Origin
China

Dimensions

Length
2 in
Cable Dia. (In.)
0.5
Width
0.25 in

Details

For Use With
EZT-2W
Material
Acrylonitrile Butadiene Styrene
Type
Stubby
Color
Black
Shape
Tubular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.