
Bluetooth Wireless Ear Piece W/PTT
Mfr # BT35
Zoro # G215136065
product price: $30.99
/eaKey Features
Color
Black
Material
Acrylonitrile Butadiene Styrene
Corded/Wireless
Wireless
Width
2 in
Bluetooth Compatible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT35
Zoro #
G215136065
UPC #
860013075682
Country of Origin
China
Dimensions
Width
2 in
Length
3.75 in
Details
Color
Black
Material
Acrylonitrile Butadiene Styrene
Corded/Wireless
Wireless
Bluetooth Compatible
Yes
Style
Ear hook
Call time
10-12 hours
Communications distance
10 Meters
Noise Cancelling
Yes
Charge Time
1.5 Hours
For Use With
EZT-2W
Music Playback
10 Hours
Stand by time
350 Hours
Description
Bluetooth Ear Piece W/PTT
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.