Zoro Homepage

Charger for Two-Way Radio

  • Mfr # Charger for NF-781D

  • Zoro # G615136061


product price: $25.99
/ea

Key Features

For Use With
EZT-2W
Material
Acrylonitrile Butadiene Styrene
Includes
A-C Adapter
Color
Black
Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Charger for NF-781D
Zoro #
G615136061
UPC #
860013075620
Country of Origin
China

Dimensions

Length
2.5 in
Width
2.25 in

Details

For Use With
EZT-2W
Material
Acrylonitrile Butadiene Styrene
Includes
A-C Adapter
Color
Black
Shape
Square
Capacity
Single
Charger Input
USB-C

Description

Rapid Rate Charger for use with two-way radio model NF-781D EZT-2W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.