Zoro Homepage

Two-Way Radio, UHF 2W 400-470 MHz

  • Mfr # NF-781D

  • Zoro # G115136073


product price: $139.00
/ea
Free Shipping & Returns

Key Features

Number of Channels
32
Output Watts
0.5 watts - 2 watts
Includes
Battery, Belt Clip, Antenna, Charger
Radio Classification
Business
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF-781D
Zoro #
G115136073
UPC #
860013075606
Country of Origin
China

Dimensions

Length
4 in
Width
2.25 in

Details

Number of Channels
32
Output Watts
0.5 watts - 2 watts
Includes
Battery, Belt Clip, Antenna, Charger
Radio Classification
Business
Radio Series
EZ Talk Series
Range (Miles)
2-3 Miles outside/1-2 Miles through obstruction
Water Resistant
IP67 Certified
Radio Application
Handheld
For Use With
APLM-EZ-BATT, APLM-STUBBY, APLM-EZ-CHG, APLM-BT
Material
Acrylonitrile Butadiene Styrene
License Required
Yes
Frequency
400 to 470 MHz
Battery Life
18 Hours
Digital/Analog
Both
Display
Yes
Band Type
UHF
Color
Black
Bluetooth Compatible
Yes
Programming Requirements
Pre-Programmed or Custom Program
Shape
Rectangular
USB Charging Capable
Yes
Encrytion
Yes
Inside Range (Floors)
25
Batteries Included
Yes
VOX
Yes
Voice Record Function
Yes
Battery Level Indicator
Yes
Priority Scan
Yes
Keylock
Yes
Inside Range (Sq.-Ft.)
400,000 sq ft
Emergency
Yes
Charger Included
Yes
Time Out Timer
Yes

Description

The NF781D is a DMR digital/analog two-way UHF compact and durable handheld radio. The NF781D uses Digital Mobile Radio (DMR) technology to offer the clearest audio quality and greatest range. It's designed to be simple and easy to use. This radio also has Built-In Bluetooth, making it a snap to pair your Bluetooth earpieces. Plus, the 781D uses less power in digital mode than analog, so batteries last significantly longer on a single charge. Nanfone EZ-Talk keeps your workforce connected. This radio comes pre-programmed with commonly used 16 digital channels and 16 analog channels that are defaulted in most Business Radios making the NF781D compatible out of the box with other top brands. We can also program the radio to match your current frequencies before shipping the order at no additional cost to you. Please comment in the special instructions section when you place your order if you would like your radio special programmed and to what frequencies. If you need help finding your frequencies, we would be happy to assist you.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.