Zoro Homepage

Two Way Radio w/ Bluetooth, UHF 2W, 400-470 MHz, 4PK

  • Mfr # NF-781D (4 Pack)

  • Zoro # G816277778


product price: $559.99
/pk 4, $140.00/ea
Free Shipping & Returns

Key Features

Radio Classification
Business
Operating Range
2-3 Miles outside/1-2 Miles through obstruction
Width
9 in
Color
Black
Frequency
400 to 470 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF-781D (4 Pack)
Zoro #
G816277778
UPC #
860013075606
Country of Origin
China

Dimensions

Width
9 in
Length
4 in

Details

Radio Classification
Business
Operating Range
2-3 Miles outside/1-2 Miles through obstruction
Color
Black
Frequency
400 to 470 MHz
Number of Channels
32
Water Resistant
IP67 Certified
Battery Life
18 Hours
Band Type
UHF
Radio Application
Handheld
License Required
Yes
Bluetooth Compatible
Yes
Display
Yes
Material
Acrylonitrile Butadiene Styrene
Digital/Analog
Both
For Use With
APLM-EZ-BATT, APLM-STUBBY, APLM-EZ-CHG, APLM-BT
Output Watts
0.5 watts - 2 watts
Radio Series
EZ Talk Series
Features
VOX; Time Out Timer; Voice Record Function; USB Charging Capable; Priority Scan; Emergency; Encrytion; Battery Level Indicator; Keylock
Includes
(4) Battery,(4) Belt Clip (4) Antenna (4) Charger
Batteries Included
Yes
Shape
Rectangular
Floor Coverage
25
Inside Area Range
400,000 sq ft
Programming Requirements
Pre-Programmed or Custom Program

Description

The NF781D uses Digital Mobile Radio DMR technology to offer the clearest audio quality and greatest range. It's designed to be simple and easy to use. No complicated display or useless buttons. Plus, the 781D uses less power in digital mode than analog, so batteries last significantly longer on a single charge. Nanfone keeps your workforce connected.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.