
Activated Carbon Absorption Filter, 325
Mfr # GF0325AC
Zoro # G209982814
product price: $807.99
/ea
Free Shipping & Returns
Key Features
Element Material
Activated Carbon
For Removal Of
Activated Carbon Adsorption
Drain Type
Manual Drain
Features
3rd Party Validated Filter
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GF0325AC
Zoro #
G209982814
UPC #
-
Country of Origin
United Kingdom
Dimensions
Pipe Size
1-1/2 in NPT
Thread Size
1-1/2 in NPT
Details
Element Material
Activated Carbon
Rated Flow Rate
325 SCFM
For Removal Of
Activated Carbon Adsorption
Drain Type
Manual Drain
Features
3rd Party Validated Filter
Housing Material
Aluminum
Max. Temp.
176° F
Max. Pressure
300 PSIG
Item
Activated Carbon Absorption Filter
(F)NPT Inlet (In.)
2 in NPT
Series
GF Range
Description
Activated Carbon Absorption Filter, 325
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.