
Coalescing Filter, 32 SCFM, 3/8" NPT, Au
Mfr # GF0032M1
Zoro # G909982848
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Item - Air Filter Elements
Coalescing Filter
Filter Rating - Air Treatment
1 micron
For Removal Of
Particulate And Coalescing
Pipe Size
3/8 in NPT
Drain Type
Automatic Float Drain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GF0032M1
Zoro #
G909982848
UPC #
-
Country of Origin
United Kingdom
Dimensions
Pipe Size
3/8 in NPT
Size - Air Treatment
1/2 in NPT
Thread Size
3/8 in NPT
Details
Item - Air Filter Elements
Coalescing Filter
Filter Rating - Air Treatment
1 micron
For Removal Of
Particulate And Coalescing
Drain Type
Automatic Float Drain
Features
3rd Party Validated Filter
Max. Pressure
232 PSIG
Flow Rate
32 SCFM
Housing Material
Aluminum
Max. Temp.
176° F
Item
Coalescing Filter, 32 SCFM, 3/8" NPT, Au
Series
GF Range
Description
Coalescing Filter, 32 SCFM, 3/8 In. NPT, Au
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.