Zoro Homepage

Coalescing Filter, 325 SCFM, 1 1/2" NPT,

  • Mfr # GF0325M1

  • Zoro # G109982792


product price: $807.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filter Elements
Coalescing Filter
Filter Rating - Air Treatment
1 micron
For Removal Of
Particulate And Coalescing
Features
3rd Party Validated Filter
Max. Pressure
232 PSIG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF0325M1
Zoro #
G109982792
UPC #
-
Country of Origin
United Kingdom

Dimensions

Pipe Size
1-1/2 in NPT
Size - Air Treatment
2 in NPT
Thread Size
1-1/2 in NPT

Details

Item - Air Filter Elements
Coalescing Filter
Filter Rating - Air Treatment
1 micron
For Removal Of
Particulate And Coalescing
Features
3rd Party Validated Filter
Max. Pressure
232 PSIG
Housing Material
Aluminum
Item
Coalescing Filter, 325 SCFM, 1 1/2" NPT,
Flow Rate
325 SCFM
Drain Type
Automatic Float Drain
Max. Temp.
176° F
Series
GF Range

Description

Coalescing Filter, 325 SCFM, 1 1/2 In. NPT,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.