
Coalescing Filter, 450 SCFM, 2" NPT, Dif
Mfr # GF0450M1
Zoro # G709982864
product price: $1,054.99
/ea
Free Shipping & Returns
Key Features
Item - Air Filter Elements
Coalescing Filter
Filter Rating - Air Treatment
1 micron
For Removal Of
Particulate And Coalescing
Pipe Size
2 in NPT
Drain Type
Automatic Float Drain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GF0450M1
Zoro #
G709982864
UPC #
-
Country of Origin
United Kingdom
Dimensions
Pipe Size
2 in NPT
Size - Air Treatment
2 in NPT
Thread Size
2 in NPT
Details
Item - Air Filter Elements
Coalescing Filter
Filter Rating - Air Treatment
1 micron
For Removal Of
Particulate And Coalescing
Drain Type
Automatic Float Drain
Flow Rate
450 SCFM
Features
3rd Party Validated Filter
Housing Material
Aluminum
Item
Coalescing Filter, 450 SCFM, 2" NPT, Dif
Max. Temp.
176° F
Max. Pressure
232 PSIG
Series
GF Range
Description
Coalescing Filter, 450 SCFM, 2 In. NPT, Dif
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.