
Coalescing Filter, 700 SCFM, 2" NPT, Dif
Mfr # GF0700M1
Zoro # G209982852
product price: $1,486.99
/ea
Free Shipping & Returns
Key Features
Item - Air Filter Elements
Coalescing Filter
Filter Rating - Air Treatment
1 micron
For Removal Of
Particulate And Coalescing
Size - Air Treatment
2-1/2 in NPT
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GF0700M1
Zoro #
G209982852
UPC #
-
Country of Origin
United Kingdom
Dimensions
Size - Air Treatment
2-1/2 in NPT
Pipe Size
2 in NPT
Thread Size
2 in NPT
Details
Item - Air Filter Elements
Coalescing Filter
Filter Rating - Air Treatment
1 micron
For Removal Of
Particulate And Coalescing
Item
Coalescing Filter, 700 SCFM, 2" NPT, Dif
Housing Material
Aluminum
Flow Rate
700 SCFM
Max. Pressure
232 PSIG
Max. Temp.
176° F
Drain Type
Automatic Float Drain
Features
3rd Party Validated Filter
Series
GF Range
Description
Coalescing Filter, 700 SCFM, 2 In. NPT, Dif
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.