Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nano Diamond Oil Additive, 6 oz., Automobile Racing Engine AEOA-Plus

Oil Additive, 6 oz., Automobile Racing Engine (Discontinued)

  • Mfr # AEOA-Plus
  • Zoro # G4849665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEOA-Plus
Zoro #
G4849665
UPC #
-
Country of Origin
United States

Dimensions

Container Size
6 fl oz
Size
6 oz

Details

Appearance
Dark
Type
Improver
Item
Oil Additive
Color
Black
Sub-Category
Oil Additives
Flash Point (F)
Greater Than 392 Degrees
Application
Automobile Racing Engine
Container Type
Bottle
For Use With
Motor Oil
Specific Gravity
0.85
Flash Point
392 Degrees F
Product Type
Oil Additive
Additive Included
None
Compatible Fluid Type
Motor Oil
Compatible Vehicle Type
Race Cars
Product Form
Liquid
Series
Auto Plus Oil Additive

Description

Oil Additive, Container Type Bottle, Container Size 6 fl oz, Color Black, Compatible Fluid Type Motor Oil, Product Form Liquid, Additives Included None, Compatible Vehicle Type Race Cars, Flash Point 392 Degrees F, Product Type Oil Additive, Series Auto Plus Oil Additive, Specific Gravity 0.85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.