Zoro Homepage

HE Coalescing Filter, 1250 SCFM, 3" NPT,

  • Mfr # GF1250M01

  • Zoro # G909982831


product price: $1,981.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filter Elements
High Efficiency Coalescing Filter
Filter Rating - Air Treatment
0.01 micron
For Removal Of
Particulate And Coalescing
Size - Air Treatment
3 in NPT
Max. Temp.
176° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF1250M01
Zoro #
G909982831
UPC #
-
Country of Origin
United Kingdom

Dimensions

Size - Air Treatment
3 in NPT
Pipe Size
3 in NPT
Thread Size
3 in NPT

Details

Item - Air Filter Elements
High Efficiency Coalescing Filter
Filter Rating - Air Treatment
0.01 micron
For Removal Of
Particulate And Coalescing
Max. Temp.
176° F
Drain Type
Automatic Float Drain
Max. Pressure
232 PSIG
Flow Rate
1250 SCFM
Housing Material
Aluminum
Item
HE Coalescing Filter, 1250 SCFM, 3" NPT,
Features
3rd Party Validated Filter
Series
GF Range

Description

HE Coalescing Filter, 1250 SCFM, 3 In. NPT,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.