Zoro Homepage

HE Coalescing Filter, 85 SCFM, 3/4" NPT,

  • Mfr # GF0085M01

  • Zoro # G409982843


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filter Elements
High Efficiency Coalescing Filter
Filter Rating - Air Treatment
0.01 micron
For Removal Of
Particulate And Coalescing
Features
3rd Party Validated Filter
Size - Air Treatment
1 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF0085M01
Zoro #
G409982843
UPC #
-
Country of Origin
United Kingdom

Dimensions

Size - Air Treatment
1 in NPT
Pipe Size
3/4 in NPT
Thread Size
3/4 in NPT

Details

Item - Air Filter Elements
High Efficiency Coalescing Filter
Filter Rating - Air Treatment
0.01 micron
For Removal Of
Particulate And Coalescing
Features
3rd Party Validated Filter
Item
HE Coalescing Filter, 85 SCFM, 3/4" NPT,
Max. Pressure
232 PSIG
Flow Rate
85 SCFM
Max. Temp.
176° F
Drain Type
Automatic Float Drain
Housing Material
Aluminum
Series
GF Range

Description

HE Coalescing Filter, 85 SCFM, 3/4 In. NPT,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.