This item is Discontinued.

This item is Discontinued.
NDT14GR - Nano High Temp/High Pressure Extreme Grease - 14 oz Grease Tube - Package Qty 10 (Discontinued)
Mfr #
NDT14GR
Zoro #
G302579928
UPC # 853770004064
Country of Origin United States
Category Lubricants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NDT14GR
Zoro #
G302579928
UPC #
853770004064
Country of Origin
United States
Description
NDT14GR - NANO HIGH TEMP/HIGH PRESSURE EXTREME GREASE - 14 OZ. GREASE TUBE MULTI-PURPOSE LUBRICANT WITH CALCIUM SULFONATE THAT WITHSTANDS THE HEAT AND PRESSURES OF HIGH PERFORMANCE EQUIPMENT. MEETS NLGI 2 GRADE REQUIREMENTS FOR EXTREME PRESSURE GREASE, IDEAL FOR TOUGH APPLICATIONS WHERE WATER RESISTANCE IS CRITICAL. LOW TEMPERATURE PUMP-ABILITY (AVAILABLE IN "KEG" SIZES OF 60, 120, 250 LBS PLUS). OPERATES IN EXTREME TEMPERATURES FROM -22° F TO 302° F. EXTREMELY CHEMICALLY, THERMALLY, AND STRUCTURALLY STABLE. PROTECTS AGAINST RUST, CORROSION AND WEAR AT THE NANO LEVEL. EXTENDS MAINTENANCE CYCLES AND IMPROVES EQUIPMENT EFFICIENCY FOR ENERGY SAVINGS. LOW FRICTION COEFFICIENT. GREAT PUMP-ABILITY. MULTI-PURPOSE CALCIUM SULFONATE GREASE INFUSED WITH HIGH PERFORMANCE NANO MATERIALS WITHSTANDS HEAT & PRESSURES OF HIGH PERFORMANCE EQUIPMENT. MEETS NLGI 2 GRADE REQUIREMENTS FOR EXTREME PRESSURE GREASE PERFECT FOR WATER RESISTANT APPLICATIONS LOW TEMPERATURE PUMP-ABILITY OPERATING TEMPERATURES FROM -22° F TO 302° F PROTECTS AGAINST RUST CORROSION AND WEAR AT THE NANO LEVEL. EXTENDS MAINTENANCE CYCLES IMPROVES EQUIPMENT EFFICIENCY FOR ENERGY SAVINGS LOW FRICTION COEFFICIENT
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.