Zoro Homepage

Duct Adapter, 12 in Dia.Round

  • Mfr # MS12INB

  • Zoro # G310840621


product price: $83.35
/ea
Free Shipping & Returns

Key Features

For Duct Height
8 in
Connection Type
Zipper
For Duct Shape
Round
Overall Length
18 in
Material Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS12INB
Zoro #
G310840621
UPC #
-
Country of Origin
China

Dimensions

For Duct Height
8 in
Overall Length
18 in
Material Thickness
0.01 in
Inlet Diameter
12 in
For Nominal Duct Diameter
12 in
Flange Inner Diameter
8 in
Flange Outer Diameter
8 in
Overall Depth
18 in
Overall Height
8 in
Inside Diameter
8 in
Outlet Diameter
8 in
Overall Width
8 in
Overall Diameter
12 in
For Duct Width
8 in

Description

Duct Adapter, For Nominal Duct Diameter 12 in, Inlet Diameter 12 in, Material Polyester, Product Type Duct Adapter, Material Thickness 0.01 in, Overall Length 18 in, Maximum Pressure Rating 3 in wc, Weight 0.46 lb, For Duct Height 8 in, Flange Inner Diameter 8 in, For Duct Width 8 in, Flange Outer Diameter 8 in, Maximum Airflow 1,200 cfm, Inside Diameter 8 in, Number of Holes on Flange Not Applicable, Overall Width 8 in, Bolt Circle Diameter Not Applicable, Minimum Pressure Rating 0.1 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.