Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Adapter, 24 in Dia.Round

  • Mfr # MS24INW

  • Zoro # G410840590


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Flange Outer Diameter
8 in
For Duct Width
8 in
Maximum Pressure Rating
3 in wc
For Duct Height
8 in
Flange Inner Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS24INW
Zoro #
G410840590
UPC #
-
Country of Origin
China

Dimensions

Flange Outer Diameter
8 in
For Duct Width
8 in
For Duct Height
8 in
Flange Inner Diameter
8 in
Overall Width
8 in
Overall Length
18 in
Material Thickness
0.01 in
Inlet Diameter
24 in
Inside Diameter
8 in
Overall Height
8 in
Overall Depth
18 in
Outlet Diameter
8 in
For Nominal Duct Diameter
24 in
Overall Diameter
24 in

Details

Item
Duct Adapter
Maximum Pressure Rating
3 in wc
Minimum Pressure Rating
0.1 in wc
Color
White
Shape
Round
For Duct Shape
Round
Material
Polyester
Connection Type
Zipper
Weight
0.93 lb
Product Type
Duct Adapter
Maximum Airflow
4,500 cfm
Standards
UL Listed 2538

Description

Duct Adapter, For Nominal Duct Diameter 24 in, Inlet Diameter 24 in, Material Polyester, Product Type Duct Adapter, Material Thickness 0.01 in, Overall Length 18 in, Maximum Pressure Rating 3 in wc, Weight 0.93 lb, For Duct Height 8 in, Flange Inner Diameter 8 in, For Duct Width 8 in, Flange Outer Diameter 8 in, Maximum Airflow 4,500 cfm, Inside Diameter 8 in, Number of Holes on Flange Not Applicable, Overall Width 8 in, Bolt Circle Diameter Not Applicable, Minimum Pressure Rating 0.1 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.