Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Adapter, 28 in Dia.Round

  • Mfr # MS28INB

  • Zoro # G710840566


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Zipper
For Duct Shape
Round
For Nominal Duct Diameter
28 in
Flange Inner Diameter
8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS28INB
Zoro #
G710840566
UPC #
-
Country of Origin
China

Dimensions

For Nominal Duct Diameter
28 in
Flange Inner Diameter
8 in
For Duct Height
8 in
Flange Outer Diameter
8 in
Overall Width
8 in
For Duct Width
8 in
Material Thickness
0.01 in
Inlet Diameter
28 in
Overall Length
18 in
Overall Diameter
28 in
Overall Height
8 in
Inside Diameter
8 in
Outlet Diameter
8 in
Overall Depth
18 in

Details

Item
Duct Adapter
Connection Type
Zipper
For Duct Shape
Round
Color
Black
Standards
UL Listed 2523
Product Type
Duct Adapter
Minimum Pressure Rating
0.1 in wc
Shape
Round
Maximum Airflow
6,000 cfm
Weight
1.1 lb
Material
Polyester
Maximum Pressure Rating
3 in wc

Description

Duct Adapter, For Nominal Duct Diameter 28 in, Inlet Diameter 28 in, Material Polyester, Product Type Duct Adapter, Material Thickness 0.01 in, Overall Length 18 in, Maximum Pressure Rating 3 in wc, Weight 1.1 lb, For Duct Height 8 in, Flange Inner Diameter 8 in, For Duct Width 8 in, Flange Outer Diameter 8 in, Maximum Airflow 6,000 cfm, Inside Diameter 8 in, Number of Holes on Flange Not Applicable, Overall Width 8 in, Bolt Circle Diameter Not Applicable, Minimum Pressure Rating 0.1 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.