Zoro Homepage

Duct Adapter, 28 in Dia.Round

  • Mfr # MS28ING

  • Zoro # G410840620


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Product Type
Duct Adapter
For Duct Shape
Round
Color
Gray
Overall Depth
18 in
Overall Diameter
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS28ING
Zoro #
G410840620
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
18 in
Overall Diameter
28 in
For Duct Width
8 in
Overall Height
8 in
Material Thickness
0.01 in
Inlet Diameter
28 in
Flange Outer Diameter
8 in
For Duct Height
8 in
Overall Width
8 in
Overall Length
18 in
Inside Diameter
8 in
Outlet Diameter
8 in
For Nominal Duct Diameter
28 in
Flange Inner Diameter
8 in

Details

Item
Duct Adapter
Product Type
Duct Adapter
For Duct Shape
Round
Color
Gray
Maximum Pressure Rating
3 in wc
Material
Polyester
Shape
Round
Connection Type
Zipper
Maximum Airflow
6,000 cfm
Minimum Pressure Rating
0.1 in wc
Standards
UL Listed 2531
Weight
1.1 lb

Description

Duct Adapter, For Nominal Duct Diameter 28 in, Inlet Diameter 28 in, Material Polyester, Product Type Duct Adapter, Material Thickness 0.01 in, Overall Length 18 in, Maximum Pressure Rating 3 in wc, Weight 1.1 lb, For Duct Height 8 in, Flange Inner Diameter 8 in, For Duct Width 8 in, Flange Outer Diameter 8 in, Maximum Airflow 6,000 cfm, Inside Diameter 8 in, Number of Holes on Flange Not Applicable, Overall Width 8 in, Bolt Circle Diameter Not Applicable, Minimum Pressure Rating 0.1 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.