Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Adapter, 28 in Dia.Round

  • Mfr # MS28INW

  • Zoro # G610840611


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Zipper
For Nominal Duct Diameter
28 in
Material Thickness
0.01 in
Standards
UL Listed 2539
Maximum Airflow
6,000 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS28INW
Zoro #
G610840611
UPC #
-
Country of Origin
China

Dimensions

For Nominal Duct Diameter
28 in
Material Thickness
0.01 in
Flange Inner Diameter
8 in
Inside Diameter
8 in
Overall Depth
18 in
Overall Diameter
28 in
Inlet Diameter
28 in
Outlet Diameter
8 in
Overall Width
8 in
Overall Height
8 in
Overall Length
18 in
For Duct Height
8 in
Flange Outer Diameter
8 in
For Duct Width
8 in

Details

Item
Duct Adapter
Connection Type
Zipper
Standards
UL Listed 2539
Maximum Airflow
6,000 cfm
Color
White
Shape
Round
Material
Polyester
Minimum Pressure Rating
0.1 in wc
Product Type
Duct Adapter
For Duct Shape
Round
Weight
1.1 lb
Maximum Pressure Rating
3 in wc

Description

Duct Adapter, For Nominal Duct Diameter 28 in, Inlet Diameter 28 in, Material Polyester, Product Type Duct Adapter, Material Thickness 0.01 in, Overall Length 18 in, Maximum Pressure Rating 3 in wc, Weight 1.1 lb, For Duct Height 8 in, Flange Inner Diameter 8 in, For Duct Width 8 in, Flange Outer Diameter 8 in, Maximum Airflow 6,000 cfm, Inside Diameter 8 in, Number of Holes on Flange Not Applicable, Overall Width 8 in, Bolt Circle Diameter Not Applicable, Minimum Pressure Rating 0.1 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.