Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Adapter, 32 in Dia.Round

  • Mfr # MS32ING

  • Zoro # G710840603


product price: $190.99
/ea
Free Shipping & Returns

Key Features

For Nominal Duct Diameter
32 in
Minimum Pressure Rating
0.1 in wc
Overall Height
8 in
Maximum Pressure Rating
3 in wc
For Duct Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS32ING
Zoro #
G710840603
UPC #
-
Country of Origin
China

Dimensions

For Nominal Duct Diameter
32 in
Overall Height
8 in
Inlet Diameter
32 in
For Duct Width
8 in
Overall Depth
18 in
Overall Length
18 in
Outlet Diameter
8 in
Flange Inner Diameter
8 in
Material Thickness
0.01 in
Flange Outer Diameter
8 in
Overall Diameter
32 in
For Duct Height
8 in
Overall Width
8 in
Inside Diameter
8 in

Details

Item
Duct Adapter
Minimum Pressure Rating
0.1 in wc
Maximum Pressure Rating
3 in wc
For Duct Shape
Round
Shape
Round
Maximum Airflow
8,000 cfm
Weight
1.26 lb
Product Type
Duct Adapter
Connection Type
Zipper
Standards
UL Listed 2532
Color
Gray
Material
Polyester

Description

Duct Adapter, For Nominal Duct Diameter 32 in, Inlet Diameter 32 in, Material Polyester, Product Type Duct Adapter, Material Thickness 0.01 in, Overall Length 18 in, Maximum Pressure Rating 3 in wc, Weight 1.26 lb, For Duct Height 8 in, Flange Inner Diameter 8 in, For Duct Width 8 in, Flange Outer Diameter 8 in, Maximum Airflow 8,000 cfm, Inside Diameter 8 in, Number of Holes on Flange Not Applicable, Overall Width 8 in, Bolt Circle Diameter Not Applicable, Minimum Pressure Rating 0.1 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.