Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Adapter, 32 in Dia.Round

  • Mfr # MS32INW

  • Zoro # G210840622


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Overall Height
8 in
For Duct Width
8 in
Inlet Diameter
32 in
For Nominal Duct Diameter
32 in
Connection Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS32INW
Zoro #
G210840622
UPC #
-
Country of Origin
China

Dimensions

Overall Height
8 in
For Duct Width
8 in
Inlet Diameter
32 in
For Nominal Duct Diameter
32 in
Overall Width
8 in
For Duct Height
8 in
Overall Depth
18 in
Inside Diameter
8 in
Material Thickness
0.01 in
Overall Diameter
32 in
Overall Length
18 in
Flange Inner Diameter
8 in
Flange Outer Diameter
8 in
Outlet Diameter
8 in

Details

Item
Duct Adapter
Connection Type
Zipper
Color
White
Standards
UL Listed 2540
Weight
1.26 lb
Product Type
Duct Adapter
Minimum Pressure Rating
0.1 in wc
Shape
Round
For Duct Shape
Round
Maximum Airflow
8,000 cfm
Maximum Pressure Rating
3 in wc
Material
Polyester

Description

Duct Adapter, For Nominal Duct Diameter 32 in, Inlet Diameter 32 in, Material Polyester, Product Type Duct Adapter, Material Thickness 0.01 in, Overall Length 18 in, Maximum Pressure Rating 3 in wc, Weight 1.26 lb, For Duct Height 8 in, Flange Inner Diameter 8 in, For Duct Width 8 in, Flange Outer Diameter 8 in, Maximum Airflow 8,000 cfm, Inside Diameter 8 in, Number of Holes on Flange Not Applicable, Overall Width 8 in, Bolt Circle Diameter Not Applicable, Minimum Pressure Rating 0.1 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.