Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, 12"diameter, right turn , Black

  • Mfr # MS12ERB

  • Zoro # G810840619


product price: $64.19
/ea

Key Features

Material
Polyester Fabric
Color
Black
Overall Height
12 in
Overall Length
18 in
Standards
UL Listed 2527
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS12ERB
Zoro #
G810840619
UPC #
-
Country of Origin
China

Dimensions

Overall Height
12 in
Overall Length
18 in
Outlet Diameter
12 in
Inlet Diameter
12 in
For Duct Height
12 in
Material Thickness
0.01 in
Centerline Radius
1 1/2 in
For Duct Width
12 in
Inside Diameter
12 in
For Nominal Duct Diameter
12 in

Details

Item
90 Degree Elbow
Material
Polyester Fabric
Color
Black
Standards
UL Listed 2527
For Duct Shape
Round
Product Type
Elbow
Angle
90 Degrees
Shape
Elbow
Maximum Airflow
1,200 cfm
Maximum Pressure Rating
3 in wc
Number of Pieces
1
Minimum Pressure Rating
3 in wc
Connection Type
Zipper
Turn Direction
Right
Weight
0.24 lb

Description

90 Degree Elbow, For Nominal Duct Diameter 12 in, Inlet Diameter 12 in, Material Polyester Fabric, Overall Length 18 in, Product Type Elbow, Material Thickness 0.01 in, Weight 0.24 lb, Maximum Pressure Rating 3 in wc, For Duct Height 12 in, Shape Elbow, For Duct Width 12 in, Gas Appliance Category Not Applicable, Maximum Airflow 1,200 cfm, Inside Diameter 12 in, Minimum Pressure Rating 3 in wc, Color Black, Outlet Diameter 12 in, Overall Height 12 in, Centerline Radius 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.