Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, 16"diameter, left turn , Black

  • Mfr # MS16ELB

  • Zoro # G910840588


product price: $73.45
/ea

Key Features

Overall Height
16 in
Standards
UL Listed 2520
Outlet Diameter
16 in
Inlet Diameter
16 in
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS16ELB
Zoro #
G910840588
UPC #
-
Country of Origin
China

Dimensions

Overall Height
16 in
Outlet Diameter
16 in
Inlet Diameter
16 in
Overall Length
24 in
For Nominal Duct Diameter
16 in
Centerline Radius
16 in
For Duct Width
16 in
Inside Diameter
16 in
For Duct Height
16 in
Material Thickness
0.01 in

Details

Item
90 Degree Elbow
Standards
UL Listed 2520
Material
Polyester Fabric
Color
Black
Maximum Airflow
2,000 cfm
Weight
0.44 lb
Minimum Pressure Rating
3 in wc
For Duct Shape
Round
Turn Direction
Left
Number of Pieces
1
Connection Type
Zipper
Maximum Pressure Rating
3 in wc
Shape
Elbow
Angle
90 Degrees
Product Type
Elbow

Description

90 Degree Elbow, For Nominal Duct Diameter 16 in, Inlet Diameter 16 in, Material Polyester Fabric, Overall Length 24 in, Product Type Elbow, Material Thickness 0.01 in, Weight 0.44 lb, Maximum Pressure Rating 3 in wc, For Duct Height 16 in, Shape Elbow, For Duct Width 16 in, Gas Appliance Category Not Applicable, Maximum Airflow 2,000 cfm, Inside Diameter 16 in, Minimum Pressure Rating 3 in wc, Color Black, Outlet Diameter 16 in, Overall Height 16 in, Centerline Radius 16 in, Angle 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.