Zoro Homepage

Elbow, 16"diameter, right turn , Gray

  • Mfr # MS16ERG

  • Zoro # G810840596


product price: $73.45
/ea

Key Features

Standards
UL Listed 2544
Material
Polyester Fabric
Overall Height
16 in
Inlet Diameter
16 in
Outlet Diameter
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS16ERG
Zoro #
G810840596
UPC #
-
Country of Origin
China

Dimensions

Overall Height
16 in
Inlet Diameter
16 in
Outlet Diameter
16 in
Overall Length
24 in
Centerline Radius
1 1/2 in
Inside Diameter
16 in
For Duct Height
16 in
For Duct Width
16 in
Material Thickness
0.01 in
For Nominal Duct Diameter
16 in

Details

Item
90 Degree Elbow
Standards
UL Listed 2544
Material
Polyester Fabric
Color
Gray
Product Type
Elbow
Number of Pieces
1
Minimum Pressure Rating
3 in wc
Maximum Airflow
2,000 cfm
Maximum Pressure Rating
3 in wc
Turn Direction
Right
Shape
Elbow
Angle
90 Degrees
Weight
0.44 lb
For Duct Shape
Round
Connection Type
Zipper

Description

90 Degree Elbow, For Nominal Duct Diameter 16 in, Inlet Diameter 16 in, Material Polyester Fabric, Overall Length 24 in, Product Type Elbow, Material Thickness 0.01 in, Weight 0.44 lb, Maximum Pressure Rating 3 in wc, For Duct Height 16 in, Shape Elbow, For Duct Width 16 in, Gas Appliance Category Not Applicable, Maximum Airflow 2,000 cfm, Inside Diameter 16 in, Minimum Pressure Rating 3 in wc, Color Gray, Outlet Diameter 16 in, Overall Height 16 in, Centerline Radius 1 1/2 in, Angle 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.