Zoro Homepage

Elbow, 20"diameter, left turn , Black

  • Mfr # MS20ELB

  • Zoro # G510840575


product price: $88.35
/ea
Free Shipping & Returns

Key Features

Outlet Diameter
20 in
Standards
UL Listed 2521
Inlet Diameter
20 in
Overall Length
30 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS20ELB
Zoro #
G510840575
UPC #
-
Country of Origin
China

Dimensions

Outlet Diameter
20 in
Inlet Diameter
20 in
Overall Length
30 in
Overall Height
20 in
Centerline Radius
20 in
For Duct Width
20 in
Inside Diameter
20 in
For Nominal Duct Diameter
20 in
Material Thickness
0.01 in
For Duct Height
20 in

Details

Item
90 Degree Elbow
Standards
UL Listed 2521
Color
Black
Material
Polyester Fabric
Weight
0.68 lb
Turn Direction
Left
Product Type
Elbow
Number of Pieces
1
Angle
90 Degrees
Maximum Airflow
3,000 cfm
Shape
Elbow
Maximum Pressure Rating
3 in wc
Connection Type
Zipper
For Duct Shape
Round
Minimum Pressure Rating
3 in wc

Description

90 Degree Elbow, For Nominal Duct Diameter 20 in, Inlet Diameter 20 in, Material Polyester Fabric, Overall Length 30 in, Product Type Elbow, Material Thickness 0.01 in, Weight 0.68 lb, Maximum Pressure Rating 3 in wc, For Duct Height 20 in, Shape Elbow, For Duct Width 20 in, Gas Appliance Category Not Applicable, Maximum Airflow 3,000 cfm, Inside Diameter 20 in, Minimum Pressure Rating 3 in wc, Color Black, Outlet Diameter 20 in, Overall Height 20 in, Centerline Radius 20 in, Angle 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.