Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, 20"diameter, left turn , White

  • Mfr # MS20ELW

  • Zoro # G210840578


product price: $88.35
/ea
Free Shipping & Returns

Key Features

Inlet Diameter
20 in
Overall Length
30 in
Material
Polyester Fabric
Color
White
Outlet Diameter
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS20ELW
Zoro #
G210840578
UPC #
-
Country of Origin
China

Dimensions

Inlet Diameter
20 in
Overall Length
30 in
Outlet Diameter
20 in
Overall Height
20 in
Material Thickness
0.01 in
Centerline Radius
1 1/2 in
For Nominal Duct Diameter
20 in
For Duct Height
20 in
Inside Diameter
20 in
For Duct Width
20 in

Details

Item
90 Degree Elbow
Material
Polyester Fabric
Color
White
Standards
UL Listed 2553
Weight
0.68 lb
Shape
Elbow
For Duct Shape
Round
Maximum Airflow
3,000 cfm
Maximum Pressure Rating
3 in wc
Number of Pieces
1
Angle
90 Degrees
Connection Type
Zipper
Product Type
Elbow
Minimum Pressure Rating
3 in wc
Turn Direction
Left

Description

90 Degree Elbow, For Nominal Duct Diameter 20 in, Inlet Diameter 20 in, Material Polyester Fabric, Overall Length 30 in, Product Type Elbow, Material Thickness 0.01 in, Weight 0.68 lb, Maximum Pressure Rating 3 in wc, For Duct Height 20 in, Shape Elbow, For Duct Width 20 in, Gas Appliance Category Not Applicable, Maximum Airflow 3,000 cfm, Inside Diameter 20 in, Minimum Pressure Rating 3 in wc, Color White, Outlet Diameter 20 in, Overall Height 20 in, Centerline Radius 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.