Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, 28"diameter, right turn , Gray

  • Mfr # MS28ERG

  • Zoro # G410840583


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Standards
UL Listed 2547
Material
Polyester Fabric
Color
Gray
Overall Height
28 in
Overall Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS28ERG
Zoro #
G410840583
UPC #
-
Country of Origin
China

Dimensions

Overall Height
28 in
Overall Length
42 in
Outlet Diameter
28 in
Inlet Diameter
28 in
Centerline Radius
1 1/2 in
Inside Diameter
28 in
For Nominal Duct Diameter
28 in
For Duct Height
28 in
For Duct Width
28 in
Material Thickness
0.01 in

Details

Item
90 Degree Elbow
Standards
UL Listed 2547
Material
Polyester Fabric
Color
Gray
Minimum Pressure Rating
3 in wc
Product Type
Elbow
Weight
1.32 lb
Connection Type
Zipper
Turn Direction
Right
Shape
Elbow
Number of Pieces
1
Angle
90 Degrees
Maximum Pressure Rating
3 in wc
For Duct Shape
Round
Maximum Airflow
6,000 cfm

Description

90 Degree Elbow, For Nominal Duct Diameter 28 in, Inlet Diameter 28 in, Material Polyester Fabric, Overall Length 42 in, Product Type Elbow, Material Thickness 0.01 in, Weight 1.32 lb, Maximum Pressure Rating 3 in wc, For Duct Height 28 in, Shape Elbow, For Duct Width 28 in, Gas Appliance Category Not Applicable, Maximum Airflow 6,000 cfm, Inside Diameter 28 in, Minimum Pressure Rating 3 in wc, Color Gray, Outlet Diameter 28 in, Overall Height 28 in, Centerline Radius 1 1/2 in, Angle 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.