Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, 32"diameter, left turn , Black

  • Mfr # MS32ELB

  • Zoro # G710840597


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester Fabric
Outlet Diameter
32 in
Overall Height
32 in
Standards
UL Listed 2524
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS32ELB
Zoro #
G710840597
UPC #
-
Country of Origin
China

Dimensions

Outlet Diameter
32 in
Overall Height
32 in
Overall Length
48 in
Inlet Diameter
32 in
For Duct Width
32 in
Centerline Radius
1 1/2 in
For Duct Height
32 in
For Nominal Duct Diameter
32 in
Inside Diameter
32 in
Material Thickness
0.01 in

Details

Item
90 Degree Elbow
Material
Polyester Fabric
Standards
UL Listed 2524
Color
Black
Shape
Elbow
Weight
1.76 lb
Product Type
Elbow
For Duct Shape
Round
Number of Pieces
1
Angle
90 Degrees
Turn Direction
Left
Maximum Airflow
8,000 cfm
Maximum Pressure Rating
3 in wc
Minimum Pressure Rating
3 in wc
Connection Type
Zipper

Description

90 Degree Elbow, For Nominal Duct Diameter 32 in, Inlet Diameter 32 in, Material Polyester Fabric, Overall Length 48 in, Product Type Elbow, Material Thickness 0.01 in, Weight 1.76 lb, Maximum Pressure Rating 3 in wc, For Duct Height 32 in, Shape Elbow, For Duct Width 32 in, Gas Appliance Category Not Applicable, Maximum Airflow 8,000 cfm, Inside Diameter 32 in, Minimum Pressure Rating 3 in wc, Color Black, Outlet Diameter 32 in, Overall Height 32 in, Centerline Radius 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.