Zoro Homepage

Elbow, 32"diameter, left turn , White

  • Mfr # MS32ELW

  • Zoro # G610840581


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Overall Height
32 in
Standards
UL Listed 2556
Overall Length
48 in
Color
White
Outlet Diameter
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS32ELW
Zoro #
G610840581
UPC #
-
Country of Origin
China

Dimensions

Overall Height
32 in
Overall Length
48 in
Outlet Diameter
32 in
Inlet Diameter
32 in
Inside Diameter
32 in
For Nominal Duct Diameter
32 in
Centerline Radius
1 1/2 in
For Duct Width
32 in
Material Thickness
0.01 in
For Duct Height
32 in

Details

Item
90 Degree Elbow
Standards
UL Listed 2556
Color
White
Material
Polyester Fabric
Maximum Pressure Rating
3 in wc
Turn Direction
Left
Weight
1.76 lb
Angle
90 Degrees
For Duct Shape
Round
Product Type
Elbow
Shape
Elbow
Maximum Airflow
8,000 cfm
Connection Type
Zipper
Number of Pieces
1
Minimum Pressure Rating
3 in wc

Description

90 Degree Elbow, For Nominal Duct Diameter 32 in, Inlet Diameter 32 in, Material Polyester Fabric, Overall Length 48 in, Product Type Elbow, Material Thickness 0.01 in, Weight 1.76 lb, Maximum Pressure Rating 3 in wc, For Duct Height 32 in, Shape Elbow, For Duct Width 32 in, Gas Appliance Category Not Applicable, Maximum Airflow 8,000 cfm, Inside Diameter 32 in, Minimum Pressure Rating 3 in wc, Color White, Outlet Diameter 32 in, Overall Height 32 in, Centerline Radius 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.