Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, 32"diameter, right turn , Black

  • Mfr # MS32ERB

  • Zoro # G610840567


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Overall Height
32 in
Standards
UL Listed 2532
Color
Black
Material
Polyester Fabric
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS32ERB
Zoro #
G610840567
UPC #
-
Country of Origin
China

Dimensions

Overall Height
32 in
Overall Length
48 in
Outlet Diameter
32 in
Inlet Diameter
32 in
For Nominal Duct Diameter
32 in
For Duct Height
32 in
Inside Diameter
32 in
Material Thickness
0.01 in
For Duct Width
32 in
Centerline Radius
1 1/2 in

Details

Item
90 Degree Elbow
Standards
UL Listed 2532
Color
Black
Material
Polyester Fabric
Turn Direction
Right
For Duct Shape
Round
Weight
1.76 lb
Product Type
Elbow
Shape
Elbow
Number of Pieces
1
Angle
90 Degrees
Maximum Pressure Rating
3 in wc
Connection Type
Zipper
Minimum Pressure Rating
3 in wc
Maximum Airflow
8,000 cfm

Description

90 Degree Elbow, For Nominal Duct Diameter 32 in, Inlet Diameter 32 in, Material Polyester Fabric, Overall Length 48 in, Product Type Elbow, Material Thickness 0.01 in, Weight 1.76 lb, Maximum Pressure Rating 3 in wc, For Duct Height 32 in, Shape Elbow, For Duct Width 32 in, Gas Appliance Category Not Applicable, Maximum Airflow 8,000 cfm, Inside Diameter 32 in, Minimum Pressure Rating 3 in wc, Color Black, Outlet Diameter 32 in, Overall Height 32 in, Centerline Radius 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.