Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, 36"diameter, right turn , Black

  • Mfr # MS36ERB

  • Zoro # G610840598


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Overall Length
54 in
Overall Height
36 in
Material
Polyester Fabric
Inlet Diameter
36 in
Outlet Diameter
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS36ERB
Zoro #
G610840598
UPC #
-
Country of Origin
China

Dimensions

Overall Length
54 in
Overall Height
36 in
Inlet Diameter
36 in
Outlet Diameter
36 in
For Duct Height
36 in
Inside Diameter
36 in
For Duct Width
36 in
Material Thickness
0.01 in
For Nominal Duct Diameter
36 in
Centerline Radius
1 1/2 in

Details

Item
90 Degree Elbow
Material
Polyester Fabric
Standards
UL Listed 2533
Color
Black
Weight
2.2 lb
Angle
90 Degrees
Number of Pieces
1
Shape
Elbow
Turn Direction
Right
Product Type
Elbow
Minimum Pressure Rating
3 in wc
Maximum Pressure Rating
3 in wc
Maximum Airflow
10,000 cfm
For Duct Shape
Round
Connection Type
Zipper

Description

90 Degree Elbow, For Nominal Duct Diameter 36 in, Inlet Diameter 36 in, Material Polyester Fabric, Overall Length 54 in, Product Type Elbow, Material Thickness 0.01 in, Weight 2.2 lb, Maximum Pressure Rating 3 in wc, For Duct Height 36 in, Shape Elbow, For Duct Width 36 in, Gas Appliance Category Not Applicable, Maximum Airflow 10,000 cfm, Inside Diameter 36 in, Minimum Pressure Rating 3 in wc, Color Black, Outlet Diameter 36 in, Overall Height 36 in, Centerline Radius 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.