Zoro Homepage

Elbow, 8"diameter, right turn , White

  • Mfr # MS08ERW

  • Zoro # G310840591


product price: $41.19
/ea

Key Features

Material
Polyester Fabric
Color
White
Standards
UL Listed 2558
Overall Length
12 in
Outlet Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS08ERW
Zoro #
G310840591
UPC #
-
Country of Origin
China

Dimensions

Overall Length
12 in
Outlet Diameter
8 in
Inlet Diameter
8 in
Overall Height
8 in
For Nominal Duct Diameter
8 in
Centerline Radius
1 1/2 in
Material Thickness
0.01 in
For Duct Width
8 in
Inside Diameter
8 in
For Duct Height
8 in

Details

Item
90 Degree Elbow
Material
Polyester Fabric
Color
White
Standards
UL Listed 2558
For Duct Shape
Round
Minimum Pressure Rating
3 in wc
Weight
0.11 lb
Maximum Pressure Rating
3 in wc
Connection Type
Zipper
Maximum Airflow
600 cfm
Turn Direction
Right
Product Type
Elbow
Number of Pieces
1
Shape
Elbow
Angle
90 Degrees

Description

90 Degree Elbow, For Nominal Duct Diameter 8 in, Inlet Diameter 8 in, Material Polyester Fabric, Overall Length 12 in, Product Type Elbow, Material Thickness 0.01 in, Weight 0.11 lb, Maximum Pressure Rating 3 in wc, For Duct Height 8 in, Shape Elbow, For Duct Width 8 in, Gas Appliance Category Not Applicable, Maximum Airflow 600 cfm, Inside Diameter 8 in, Minimum Pressure Rating 3 in wc, Color White, Outlet Diameter 8 in, Overall Height 8 in, Centerline Radius 1 1/2 in, Angle 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.