Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fabric Duct, Polyester, Black, 2.07 lb

  • Mfr # MS1610B

  • Zoro # G910839179


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Fire Rating
Fire Resistant
Overall Length
10 ft
Material
Polyester
Maximum Temperature Rating
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS1610B
Zoro #
G910839179
UPC #
-
Country of Origin
China

Dimensions

Overall Length
10 ft
Nominal Duct Diameter
16 in

Details

Item
Fabric Duct
Color
Black
Fire Rating
Fire Resistant
Material
Polyester
Maximum Temperature Rating
180 Degrees F
Permeability
2 cfm
Air Outlet Type
Fabric Diffuser
Shape
Round
Weight
2.07 lb
Maximum Pressure Rating
3 in wc
Maximum Airflow
2,000 cfm

Description

Duct Run, Active

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.