Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fabric Duct, Polyester, Black, 2.34 lb

  • Mfr # MS3605B

  • Zoro # G610839196


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Fire Rating
Fire Resistant
Standards
UL Listed 2525
Color
Black
Overall Height
36 in
Overall Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS3605B
Zoro #
G610839196
UPC #
-
Country of Origin
China

Dimensions

Overall Height
36 in
Overall Length
5 ft
Outlet Diameter
36 in
Inlet Diameter
36 in
Inside Diameter
36 in
For Nominal Duct Diameter
36 in
For Duct Width
36 in
For Duct Height
36 in
Material Thickness
0.01 in
Centerline Radius
1 1/2 in
Nominal Duct Diameter
36 in

Details

Item
Fabric Duct
Fire Rating
Fire Resistant
Standards
UL Listed 2525
Color
Black
Material
Polyester
For Duct Shape
Round
Product Type
Elbow
Number of Pieces
1
Connection Type
Zipper
Maximum Pressure Rating
3 in wc
Shape
Round
Maximum Airflow
10,000 cfm
Minimum Pressure Rating
3 in wc
Turn Direction
Left
Weight
2.34 lb
Angle
90 Degrees
Maximum Temperature Rating
180 Degrees F
Permeability
2 cfm
Air Outlet Type
Fabric Diffuser

Description

Duct Run, Active

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.