Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fabric Duct, Polyester, Black, 3.11 lb

  • Mfr # MS1630B

  • Zoro # G910839551


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Overall Length
30 ft
Color
Black
Fire Rating
Fire Resistant
Material
Polyester
Nominal Duct Diameter
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS1630B
Zoro #
G910839551
UPC #
-
Country of Origin
China

Dimensions

Overall Length
30 ft
Nominal Duct Diameter
16 in

Details

Item
Fabric Duct
Color
Black
Fire Rating
Fire Resistant
Material
Polyester
Shape
Round
Permeability
2 cfm
Maximum Temperature Rating
180 Degrees F
Weight
3.11 lb
Air Outlet Type
Fabric Diffuser
Maximum Pressure Rating
3 in wc
Maximum Airflow
2,000 cfm

Description

Duct Run, Active

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.