Fabric Duct, Polyester, Black, 4.69 lb
Mfr # MS2430B
Zoro # G910839612
product price: $1,030.99
/ea
Free Shipping & Returns
Key Features
Fire Rating
Fire Resistant
Color
Black
Overall Length
30 ft
Material
Polyester
Air Outlet Type
Fabric Diffuser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS2430B
Zoro #
G910839612
UPC #
-
Country of Origin
China
Dimensions
Overall Length
30 ft
Nominal Duct Diameter
24 in
Details
Item
Fabric Duct
Fire Rating
Fire Resistant
Color
Black
Material
Polyester
Air Outlet Type
Fabric Diffuser
Permeability
2 cfm
Maximum Pressure Rating
3 in wc
Maximum Temperature Rating
180 Degrees F
Weight
4.69 lb
Shape
Round
Maximum Airflow
4,000 cfm
Description
Duct Run, Active
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.