Fabric Duct, Polyester, Black, 7.01 lb
Mfr # MS3630B
Zoro # G010839611
product price: $1,585.99
/ea
Free Shipping & Returns
Key Features
Fire Rating
Fire Resistant
Color
Black
Overall Length
30 ft
Material
Polyester
Air Outlet Type
Fabric Diffuser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MS3630B
Zoro #
G010839611
UPC #
-
Country of Origin
China
Dimensions
Overall Length
30 ft
Nominal Duct Diameter
36 in
Details
Item
Fabric Duct
Fire Rating
Fire Resistant
Color
Black
Material
Polyester
Air Outlet Type
Fabric Diffuser
Weight
7.01 lb
Shape
Round
Maximum Temperature Rating
180 Degrees F
Permeability
2 cfm
Maximum Pressure Rating
3 in wc
Maximum Airflow
10,000 cfm
Description
Duct Run, Active
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.