Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fabric Duct, Polyester, Gray, 0.77 lb

  • Mfr # MS12N5G

  • Zoro # G510839593


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Overall Length
5 ft
Fire Rating
Fire Resistant
Color
Gray
Material
Polyester
Permeability
2 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS12N5G
Zoro #
G510839593
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 ft
Nominal Duct Diameter
12 in

Details

Item
Fabric Duct
Fire Rating
Fire Resistant
Color
Gray
Material
Polyester
Permeability
2 cfm
Shape
Round
Maximum Temperature Rating
180 Degrees F
Air Outlet Type
None
Maximum Pressure Rating
3 in wc
Weight
0.77 lb
Maximum Airflow
1,200 cfm

Description

Duct Run, Inactive, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.