Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fabric Duct, Polyester, Gray, 1.65 lb

  • Mfr # MS0830G

  • Zoro # G510839203


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Polyester
Fire Rating
Fire Resistant
Overall Length
30 ft
Maximum Pressure Rating
3 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS0830G
Zoro #
G510839203
UPC #
-
Country of Origin
China

Dimensions

Overall Length
30 ft
Nominal Duct Diameter
8 in

Details

Item
Fabric Duct
Color
Gray
Material
Polyester
Fire Rating
Fire Resistant
Maximum Pressure Rating
3 in wc
Permeability
2 cfm
Weight
1.65 lb
Shape
Round
Air Outlet Type
Fabric Diffuser
Maximum Temperature Rating
180 Degrees F
Maximum Airflow
400 cfm

Description

Duct Run, Active

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.