Fabric Duct, Polyester, Gray, 4.19 lb
Mfr # MS3210G
Zoro # G610839219
product price: $399.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 ft
Fire Rating
Fire Resistant
Material
Polyester
Color
Gray
Air Outlet Type
Fabric Diffuser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS3210G
Zoro #
G610839219
UPC #
-
Country of Origin
China
Dimensions
Overall Length
10 ft
Nominal Duct Diameter
32 in
Details
Item
Fabric Duct
Fire Rating
Fire Resistant
Material
Polyester
Color
Gray
Air Outlet Type
Fabric Diffuser
Weight
4.19 lb
Permeability
2 cfm
Maximum Temperature Rating
180 Degrees F
Maximum Pressure Rating
3 in wc
Shape
Round
Maximum Airflow
8,000 cfm
Description
Duct Run, Active
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.