Zoro Homepage

Fabric Duct, Polyester, Gray, 7.01 lb

  • Mfr # MS3630G

  • Zoro # G310839533


product price: $1,682.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Fire Rating
Fire Resistant
Overall Length
30 ft
Material
Polyester
Maximum Pressure Rating
3 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3630G
Zoro #
G310839533
UPC #
-
Country of Origin
China

Dimensions

Overall Length
30 ft
Nominal Duct Diameter
36 in

Details

Item
Fabric Duct
Color
Gray
Fire Rating
Fire Resistant
Material
Polyester
Maximum Pressure Rating
3 in wc
Weight
7.01 lb
Permeability
2 cfm
Maximum Temperature Rating
180 Degrees F
Shape
Round
Air Outlet Type
Fabric Diffuser
Maximum Airflow
10,000 cfm

Description

Duct Run, Active

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.