Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fabric Duct, Polyester, White, 1.81 lb

  • Mfr # MS28N5W

  • Zoro # G110839160


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 ft
Color
White
Material
Polyester
Fire Rating
Fire Resistant
Permeability
2 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS28N5W
Zoro #
G110839160
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 ft
Nominal Duct Diameter
28 in

Details

Item
Fabric Duct
Color
White
Material
Polyester
Fire Rating
Fire Resistant
Permeability
2 cfm
Weight
1.81 lb
Air Outlet Type
None
Shape
Round
Maximum Temperature Rating
180 Degrees F
Maximum Pressure Rating
3 in wc
Maximum Airflow
6,000 cfm

Description

Duct Run, Inactive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.